Motion
80189 SCOTCH HVY DTY SHIPPING PACK TAPE 3850-3 1.88"X54.6YD

3M
80189 SCOTCH HVY DTY SHIPPING PACK TAPE 3850-3 1.88"X54.6YD

Scotch® Heavy Duty Shipping Packaging Tape 3850-3, 1.88 in x 54.6 yd. (48 mm x 50 m), 3/Pack
MI ITEM #03172513
MFR #80189 SCOTCH HVY DTY SHIPPING PACK TAPE 3850-3 1.88"X54.6YD
List Price$33.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80189 SCOTCH HVY DTY SHIPPING PACK TAPE 3850-3 1.88"X54.6YD

Scotch® Heavy Duty Shipping Packaging Tape 3850-3, 1.88 in x 54.6 yd. (48 mm x 50 m), 3/Pack
MI ITEM #03172513
MFR #80189 SCOTCH HVY DTY SHIPPING PACK TAPE 3850-3 1.88"X54.6YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.03/each for your price

Overview

Mfr description
80189 SCOTCH HVY DTY SHIPPING PACK TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Guaranteed to Stay Sealed* (*If your box does not stay sealed, 3M will refund the purchase price of this tape. Proof of purchase required. Contact: 1-800-3MHELPS)
  • Provides excellent holding power for heavy-duty packaging and shipping
  • Strong seal on all box types, including hard-to-stick-to 100% recycled boxes
  • Strong, durable solvent-free hot melt adhesive seals and protects
  • Release coating makes unwind easy. Resists slivering, splitting and tearing
  • 3.1 mil thick
  • Scotch™ Brand’s strongest clear-to-the-core packaging tape
  • Made locally, with globally sourced materials
  • Clear backing and instant adhesion
  • Heavy duty seal, even through rough handling
  • You don't need layers of tape to get the job done
  • Just one strip
  • so you save time
  • Your heavy packages can bear the weight and stay sealed through it all
  • Meets U.S. Postal regulations for standard packages

Specifications

  • Dispenser Type
    Manual
  • Length
    54.6 yd
  • Manufacturer Stock Number
    70005057925
  • Manufacturer Upc Number
    00051131801899
  • UPC_NO
    00051131801899
  • Width
    1.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought