Motion
80264 SCOTCH BUBBLE MAILER 7974 9.5"X13.5" SIZE 4

3M
80264 SCOTCH BUBBLE MAILER 7974 9.5"X13.5" SIZE 4

Scotch™ Bubble Mailer 7974, 9.5 in x 13.5 in, Size 4
Mi Item #03172516
MFR #80264 SCOTCH BUBBLE MAILER 7974 9.5"X13.5" SIZE 4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80264 SCOTCH BUBBLE MAILER 7974 9.5"X13.5" SIZE 4

Scotch™ Bubble Mailer 7974, 9.5 in x 13.5 in, Size 4
Mi Item #03172516
MFR #80264 SCOTCH BUBBLE MAILER 7974 9.5"X13.5" SIZE 4

Mfr description
80264 SCOTCH BUBBLE MAILER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Easy, self-sealing closure, bubble cushioning provides protection
  • Paper bubble mailer size #4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    13.5 in
  • Overall Length
    13.5 in
  • Overall Width
    9.5 in
  • Size
    #4
  • Weight
    0.082 lb
  • Width
    9.5 in

Details

  • 3M Legacy Stock Number
    70005037422
  • Case Quantity
    80
  • Closure Type
    Self Seal Adhesive
  • Color
    Transparent
  • Manufacturer Stock Number
    7010370779
  • Manufacturer Upc Number
    00051131802643
  • Minimum Order Quantity
    80
  • Number Per Inner
    10
  • Padded
    Padded
  • Product Types
    Mailers
  • UPC_NO
    00051131802643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)