Motion
80335 SCOTCH PHOTO/DOCUMENT MAILER 7916-1 5.75"X8.5 IN

3M
80335 SCOTCH PHOTO/DOCUMENT MAILER 7916-1 5.75"X8.5 IN

Scotch™ Photo/Document Mailer 7916-1, 5.75 in x 8.5 in
Mi Item #03172523
MFR #80335 SCOTCH PHOTO/DOCUMENT MAILER 7916-1 5.75"X8.5 IN
Price$1.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80335 SCOTCH PHOTO/DOCUMENT MAILER 7916-1 5.75"X8.5 IN

Scotch™ Photo/Document Mailer 7916-1, 5.75 in x 8.5 in
Mi Item #03172523
MFR #80335 SCOTCH PHOTO/DOCUMENT MAILER 7916-1 5.75"X8.5 IN

Mfr description
80335 SCOTCH PHOTO/DOCUMENT MAILER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Protects 4x6 and 5x7 photos and documents when mailing and storing
  • Made from 100% recycled paperboard, minimum 35% post-consumer content
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.21/each

Specifications

Dimensions

  • Length
    8.5 in
  • Overall Length
    8.5 in
  • Overall Width
    5.75 in
  • Weight
    0.074 lb
  • Width
    5.75 in

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00051131803350
  • Minimum Order Quantity
    144
  • Product Types
    Mailers
  • Recycled Material Composition
    100 %
  • UPC_NO
    00051131803350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)