Motion
80339 SCOTCH PHOTO/DOCUMENT MAILER 7917-25 9"X11.5 IN

3M
80339 SCOTCH PHOTO/DOCUMENT MAILER 7917-25 9"X11.5 IN

Scotch™ Photo/Document Mailer 7917-1, 9 in x 11.5 in
MI ITEM #03172524
MFR #80339 SCOTCH PHOTO/DOCUMENT MAILER 7917-25 9"X11.5 IN
List Price$1.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80339 SCOTCH PHOTO/DOCUMENT MAILER 7917-25 9"X11.5 IN

Scotch™ Photo/Document Mailer 7917-1, 9 in x 11.5 in
MI ITEM #03172524
MFR #80339 SCOTCH PHOTO/DOCUMENT MAILER 7917-25 9"X11.5 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.64/each for your price

Overview

Mfr description
80339 SCOTCH PHOTO/DOCUMENT MAILER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Protects 4x6 and 5x7 photos and documents when mailing and storing
  • Made from 100% recycled paperboard, minimum 35% post-consumer content
  • Single mailer
  • 9 in. x 11.5 in.

Specifications

  • Color
    Transparent
  • Width
    9 in
  • Overall Width
    9 in
  • Length
    11.5 in
  • Overall Length
    11.5 in
  • Padded
    Unpadded
  • Minimum Order Quantity
    144
  • Manufacturer Stock Number
    7010316040
  • Manufacturer Upc Number
    00051131803398
  • UPC_NO
    00051131803398
  • 3M Legacy Stock Number
    70071129806
  • Product Types
    Mailers
  • Package Quantity
    1
  • Recycled Material Composition
    100 %
  • Weight
    0.173 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought