Overview
Mfr description
80974 COMMAND MED PICTURE HANGING
- For industrial/occupational use only. Not for consumer sale or use.
- INCLUDES- 3 Pairs of Medium, White Command Picture Hanging Strips (6 Strips total); 3 Pairs hold 9 lbs. Maximum frame size of 18 inches x 24 inches
- DAMAGE-FREE DECORATING- Say goodbye to holes, marks, or sticky residue on your walls; Command Picture Hanging Strips by 3M are easy to use and help keep your walls looking beautiful
- NO TOOLS REQUIRED- Hang picture frames, wall art, mirrors, wall clocks, signs, dry erase boards, holiday decorations, acoustic foam boards, and other home decor where you want without nails or a hammer
- STRONG AND VERSATILE-Command Strips hold strongly on a variety of indoor surfaces including painted walls, finished wood (painted or varnished shiplap, cabinets, or doors), painted concrete cinder block, laminate, glass, tile, metal, other smooth surfaces
- REMOVES CLEANLY- Redecorate when inspiration strikes. These picture hangers leave no sticky adhesive behind. Perfect for your dorm, apartment, home, and office
Specifications
- ApplicationFree Hanging
- ColorWhite
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data