Motion
83570 SCOTCH SMART MAILER 8915 10.5"X15"SIZE #5

3M
83570 SCOTCH SMART MAILER 8915 10.5"X15"SIZE #5

Scotch™ Poly Bubble Mailer, 8915-ESF, 10.5 in x 15.25 in, 10/Inner, 10 Inners/Case, 100/1
MI ITEM #03172558
MFR #83570 SCOTCH SMART MAILER 8915 10.5"X15"SIZE #5
List Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
83570 SCOTCH SMART MAILER 8915 10.5"X15"SIZE #5

Scotch™ Poly Bubble Mailer, 8915-ESF, 10.5 in x 15.25 in, 10/Inner, 10 Inners/Case, 100/1
MI ITEM #03172558
MFR #83570 SCOTCH SMART MAILER 8915 10.5"X15"SIZE #5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.20/each for your price

Overview

Mfr description
83570 SCOTCH SMART MAILER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Super strong, moisture resistant, self sealing
  • Plastic bubble mailer #5
  • 10.5 in. x 15 in.
  • 10 envelopes per pack

Specifications

  • Size
    #5
  • Color
    Transparent
  • Width
    10.5
  • Overall Width
    10.5 in
  • Length
    15 in
  • Overall Length
    15.25 in
  • Closure Type
    Self Seal Adhesive
  • Padded
    Padded
  • Minimum Order Quantity
    100
  • Case Quantity
    10
  • Number Per Inner
    10
  • Manufacturer Stock Number
    7010316044
  • Manufacturer Upc Number
    00051131835702
  • UPC_NO
    00051131835702
  • 3M Legacy Stock Number
    70071153020
  • Product Types
    Postal Wrap
  • Weight
    0.077 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought