Overview
Mfr description
83572 SCOTCH SMART MAILER
- For industrial/occupational use only. Not for consumer sale or use.
- DURABLE AND STRONG
- Exterior is durable, nearly impossible to rip, tear or puncture. Bubble cushion helps protect contents during shipping
- MOISTURE-RESISTANT
- Exterior and interior are moisture-resistant to withstand the elements or spills during transport
- SELF-SEALING
- A self-sealing adhesive closure makes packing up your items is easier than ever. Tamper-proof closure ensures mailer will stay closed until it reaches its recipient
- WRITEABLE
- Easy to write addresses and ready to add postage
- VERSITILE
- Ideal for use in the home, office, or small business. Great alternative to cardboard
- INCLUDES
- #4 bubble mailer, 9.5 in. x 13.5 in., 1/pack
Specifications
- Size#4
- ColorTransparent
- Width9.5 in
- Overall Width9.5 in
- Length13.5 in
- Overall Length13.5 in
- Closure TypeSelf Seal Adhesive
- PaddedPadded
- Minimum Order Quantity100
- Manufacturer Stock Number7010340076
- Manufacturer Upc Number00051131835726
- UPC_NO00051131835726
- Product TypesMailers
- Weight0.067 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data