Motion
85492 SCOTCH FOIL TAPE 3311-10A 2.0"X10YD

3M
85492 SCOTCH FOIL TAPE 3311-10A 2.0"X10YD

Scotch® Foil Tape 3311-10A, 2.0 in x 10 yd (50.8 mm x 9,1 m)
Mi Item #03172585
MFR #85492 SCOTCH FOIL TAPE 3311-10A 2.0"X10YD
Price$7.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85492 SCOTCH FOIL TAPE 3311-10A 2.0"X10YD

Scotch® Foil Tape 3311-10A, 2.0 in x 10 yd (50.8 mm x 9,1 m)
Mi Item #03172585
MFR #85492 SCOTCH FOIL TAPE 3311-10A 2.0"X10YD

Mfr description
85492 SCOTCH FOIL TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • For duct sealing and general repairs
  • Aggressive adhesive seals seams and joints for long term durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.81/each

Specifications

Dimensions

  • Foil Thickness
    2 mil
  • Length
    10 yd
  • Overall Length
    10 yd
  • Overall Width
    2 in
  • Shelf Life
    12 months
  • Tensile Strength
    17 in
  • Total Thickness
    3.6 mil
  • Width
    2 in

Details

  • Adhesion Strength
    90 oz-in
  • Backing Material
    Aluminum
  • Color
    Gray
  • Conductivity
    Non-Conductive
  • Elongation at Break
    3 %
  • Manufacturer Stock Number
    70006405107
  • Manufacturer Upc Number
    00051131854925
  • Max Operating Temperature
    +180 °F
  • Min Operating Temperature
    -10 °F
  • Operating Temperature Range
    -10 to +180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)