Motion
85911 SCOTCH BUBBLE MAILER 7974-6 9.5"X13.75 SIZE #4

3M
85911 SCOTCH BUBBLE MAILER 7974-6 9.5"X13.75 SIZE #4

Scotch™ Kraft Bubble Mailer 6-Pack, 7974-6, 9.5 in x 13.5 Size #4
MI ITEM #03172594
MFR #85911 SCOTCH BUBBLE MAILER 7974-6 9.5"X13.75 SIZE #4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85911 SCOTCH BUBBLE MAILER 7974-6 9.5"X13.75 SIZE #4

Scotch™ Kraft Bubble Mailer 6-Pack, 7974-6, 9.5 in x 13.5 Size #4
MI ITEM #03172594
MFR #85911 SCOTCH BUBBLE MAILER 7974-6 9.5"X13.75 SIZE #4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85911 SCOTCH BUBBLE MAILER
  • For industrial/occupational use only. Not for consumer sale or use.
  • SELF-SEALING
  • A self-sealing adhesive closure makes packing up your items easier than ever. Tamper-evident closure ensures mailer will stay closed until it reaches its recipient
  • WRITEABLE
  • Smooth natural kraft surface is easy to write on and ready to add postage
  • VERSITILE
  • Ideal for use in the home, office, or small business. Great alternative to cardboard
  • LIGHTWEIGHT
  • Keep shipping costs lower with lightweight kraft packaging
  • INCLUDES
  • #4 bubble mailer, 9.5 in. x 13.5 in. 6/pack

Specifications

  • Size
    #6
  • Color
    Transparent
  • Width
    9.5 in
  • Overall Width
    9-1/2 in
  • Length
    13.5 in
  • Overall Length
    13-3/4 in
  • Closure Type
    Self Seal Adhesive
  • Padded
    Padded
  • Minimum Order Quantity
    6
  • Case Quantity
    6
  • Manufacturer Stock Number
    7010333465
  • Manufacturer Upc Number
    00051131859111
  • UPC_NO
    00051131859111
  • 3M Legacy Stock Number
    70005266112
  • Package Quantity
    6
  • Weight
    0.434 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought