Motion
85915 SCOTCH MAILING BOXES 8008 17.25"X11.25"X6" WHITE

3M
85915 SCOTCH MAILING BOXES 8008 17.25"X11.25"X6" WHITE

Scotch™ Mailing Box 8007, 17.25 in x 11.25 in x 6 in, White
MI ITEM #03172599
MFR #85915 SCOTCH MAILING BOXES 8008 17.25"X11.25"X6" WHITE
List Price$4.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85915 SCOTCH MAILING BOXES 8008 17.25"X11.25"X6" WHITE

Scotch™ Mailing Box 8007, 17.25 in x 11.25 in x 6 in, White
MI ITEM #03172599
MFR #85915 SCOTCH MAILING BOXES 8008 17.25"X11.25"X6" WHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.98/each for your price

Overview

Mfr description
85915 SCOTCH MAILING BOXES 8008
  • For industrial/occupational use only. Not for consumer sale or use.
  • White mailing box is lightweight yet constructed of super-strong board
  • Easy to assemble, ideal for mailing, moving, shipping and storing
  • Printed with sender and receiver address labels, and "Handle with Care" statement in bold red print
  • Recyclable box, 17.25 in. x 11.25 in. x 6 in. and Made in U.S.A. with globally sourced materials

Specifications

  • Size
    11-1/4 x 17-1/4 x 6 in
  • Color
    Transparent
  • Overall Width
    11-1/4 in
  • Overall Length
    17-1/4 in
  • Overall Thickness
    6 in
  • Padded
    Unpadded
  • Legend
    Handle with Care
  • Manufacturer Upc Number
    00051131859159
  • UPC_NO
    00051131859159
  • Minimum Order Quantity
    12
  • Weight
    0.897 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought