Motion
86165 SCOTCH SMART MAILER 8913-4 6"X9"SIZE #0

3M
86165 SCOTCH SMART MAILER 8913-4 6"X9"SIZE #0

Scotch™ Poly Bubble Mailer 4-Pack, 8913-4, 6 in x 9.25 in Size #0, 12/4
MI ITEM #03172607
MFR #86165 SCOTCH SMART MAILER 8913-4 6"X9"SIZE #0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86165 SCOTCH SMART MAILER 8913-4 6"X9"SIZE #0

Scotch™ Poly Bubble Mailer 4-Pack, 8913-4, 6 in x 9.25 in Size #0, 12/4
MI ITEM #03172607
MFR #86165 SCOTCH SMART MAILER 8913-4 6"X9"SIZE #0

Mfr description
86165 SCOTCH SMART MAILER
  • For industrial/occupational use only. Not for consumer sale or use.
  • DURABLE AND STRONG
  • Exterior is durable, nearly impossible to rip, tear or puncture. Bubble cushion helps protect contents during shipping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6 in
  • Overall Length
    22.8 cm
  • Overall Width
    15.2 cm
  • Size
    #0
  • Weight
    0.151 lb
  • Width
    9.25 in

Details

  • 3M Legacy Stock Number
    70005266757
  • Case Quantity
    12
  • Closure Type
    Self Seal Adhesive
  • Color
    Transparent
  • Manufacturer Stock Number
    7010311823
  • Manufacturer Upc Number
    00051131861657
  • Minimum Order Quantity
    12
  • Padded
    Padded
  • UPC_NO
    00051131861657

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)