Motion
86301 SCOTCH SMART MAILER 8915-4 10.5"X15"SIZE #5 4 MAILERS/PACK

3M
86301 SCOTCH SMART MAILER 8915-4 10.5"X15"SIZE #5 4 MAILERS/PACK

Scotch™ Poly Bubble Mailer 4-Pack, 8915-4, 10.5 in x 15.25 in Size #5, 12 Packs/Cs
MI ITEM #03172612
MFR #86301 SCOTCH SMART MAILER 8915-4 10.5"X15"SIZE #5 4 MAILERS/PACK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86301 SCOTCH SMART MAILER 8915-4 10.5"X15"SIZE #5 4 MAILERS/PACK

Scotch™ Poly Bubble Mailer 4-Pack, 8915-4, 10.5 in x 15.25 in Size #5, 12 Packs/Cs
MI ITEM #03172612
MFR #86301 SCOTCH SMART MAILER 8915-4 10.5"X15"SIZE #5 4 MAILERS/PACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86301 SCOTCH SMART MAILER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Super strong, moisture resistant, self sealing
  • Plastic bubble mailer size #5
  • 4 mailers / pack
  • 10.5 in x 15.25 in

Specifications

  • Size
    #5
  • Color
    Transparent
  • Width
    10.5 in
  • Overall Width
    10-1/2 in
  • Length
    15 in
  • Overall Length
    15 in
  • Closure Type
    Self Seal Adhesive
  • Padded
    Padded
  • Minimum Order Quantity
    12
  • Manufacturer Stock Number
    7010372515
  • Manufacturer Upc Number
    00051131863019
  • UPC_NO
    00051131863019
  • 3M Legacy Stock Number
    70005266815
  • Package Quantity
    4
  • Weight
    0.335 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought