1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
CP4
Hand-Masker™ Film Tape - 180 ft Long, 4 ft Wide, Transparent
Mi Item #
03172642
MFR #
CP4
Price
$16.05
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Masking and Painters Tape
3M CP4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
CP4
Hand-Masker™ Film Tape - 180 ft Long, 4 ft Wide, Transparent
Mi Item #
03172642
MFR #
CP4
Mfr description
86806 HAND-MASKER CONTRACTOR'S PLASTIC
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$16
.05
/each
Add to Cart
Specifications
Dimensions
Length
180 ft
Weight
1.076 lb
Width
4 ft
Details
Color
Transparent
Manufacturer Upc Number
00051131868069
UPC_NO
00051131868069
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items