Motion
86807 SCOTCH 8"BUNDLING STRAPS BLACK RF8010

3M
86807 SCOTCH 8"BUNDLING STRAPS BLACK RF8010

Scotch™ Bundling Straps RF3710, 0.5 in x 8 in, (12,7 mm x 20,3 cm) Black
Mi Item #03172643
MFR #86807 SCOTCH 8"BUNDLING STRAPS BLACK RF8010
Price$5.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86807 SCOTCH 8"BUNDLING STRAPS BLACK RF8010

Scotch™ Bundling Straps RF3710, 0.5 in x 8 in, (12,7 mm x 20,3 cm) Black
Mi Item #03172643
MFR #86807 SCOTCH 8"BUNDLING STRAPS BLACK RF8010

Mfr description
86807 SCOTCH 8"BUNDLING STRAPS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use for household, garden and garage organization
  • Great for securing and holding bulky items
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.10/each

Specifications

Dimensions

  • Length
    8 in
  • Weight
    0.044 lb
  • Width
    0.5 in

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Use for household, garden and garage organization• Great for securing and holding bulky items• Ideal for organizing like items together• Self-fastening, adjustable design for a versatile hold• Holds bulky items together• Reuse again and again• Quick, convenient organization• Intended for indoor use• Size: 1/2 in. x 8 in• Color: Black
  • Manufacturer Upc Number
    00051131868076
  • UPC_NO
    00051131868076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)