Overview
Mfr description
86977 COMMAND BATHROOM ACCESSORY
- For industrial/occupational use only. Not for consumer sale or use.
- Damage-Free Hanging
- Weight Capacity: 7 1/2 pounds
- Size: Large
- Color: White
- Package Contents: 1 hook, 2 strips
- Works in hot, wet and humid environments
- Holds strongly and removes cleanly
- Easy to apply and remove
- Works on a variety of surfaces
Specifications
- ColorMulti-Color
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data