Motion
91723 BATTERY PACK BP-17IS NICD INTRINSICALLY SAFE

3M
91723 BATTERY PACK BP-17IS NICD INTRINSICALLY SAFE

3M™ Battery Pack BP-17IS, NiCd, Intrinsically Safe 1 EA/Case
Mi Item #03172700
MFR #91723 BATTERY PACK BP-17IS NICD INTRINSICALLY SAFE
Price$802.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
91723 BATTERY PACK BP-17IS NICD INTRINSICALLY SAFE

3M™ Battery Pack BP-17IS, NiCd, Intrinsically Safe 1 EA/Case
Mi Item #03172700
MFR #91723 BATTERY PACK BP-17IS NICD INTRINSICALLY SAFE

Mfr description
91723 BATTERY PACK BP-17IS NICD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Intrinsically safe.
  • Rechargeable nickel cadmium (NiCd) battery pack can only be used with certain 3M™ Cartridges and Filters.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$802.26/each

Specifications

Dimensions

  • Weight
    1.865 lb

Details

  • Battery Life
    8 hrs
  • Battery Type
    NiCd - Rechargeable
  • Color
    Blue
  • Intrinsically Safe Standard
    Yes
  • Manufacturer Upc Number
    00051131917231
  • Material
    Ni-Cad
  • Part Number Compatibility
    022-00-03R01, 520-17-00
  • Product Types
    Battery
  • Series/System Compatibility
    Powerflow
  • Standards Met
    NIOSH
  • System Type
    PAPR Systems
  • Type
    Battery Pack
  • UPC_NO
    00051131917231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)