Overview
Mfr description
92589 ADFLO FLOW INDICATOR
- For industrial/occupational use only. Not for consumer sale or use.
- Flow Indicator
- Replacement Part
Specifications
- System TypePAPR Systems
- TypeFlow Indicator
- Series/System CompatibilityAdflo
- Standards MetANSI Z87.1-2010
- Weight0.114 lb
- Product TypesAir Flow Indicator
- Manufacturer Upc Number00051131925892
- UPC_NO00051131925892
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data