Specifications
Details
- Manufacturer Upc Number00051131932524
- Product TypesBreathing Tube
- Series/System CompatibilityAdflo
- Standards MetANSI Z87.1-2010
- System TypePAPR Systems
- TypeFoam Gasket
- UPC_NO00051131932524
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)