Motion
03448 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-1300-48A: 1-4/0 AWG 4' LENGTH

3M
03448 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-1300-48A: 1-4/0 AWG 4' LENGTH

Wrap Around Cable Sleeve or Wrapping -
MI ITEM #03173052
MFR #03448 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-1300-48A: 1-4/0 AWG 4' LENGTH
Your Price$63.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03448 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-1300-48A: 1-4/0 AWG 4' LENGTH

Wrap Around Cable Sleeve or Wrapping -
MI ITEM #03173052
MFR #03448 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-1300-48A: 1-4/0 AWG 4' LENGTH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.30/each(List $72.79)

Overview

Mfr description
03448 HEAT SHRINK MED-WALL CABLE SLEEVE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Form
    Wrap Around
  • Inside Diameter
    132 (Expanded) mm, 25 (Recovered) mm
  • Bundle Diameter Range
    30 to 110
  • Material
    Polyolefin
  • Color
    Black
  • Length
    1000 mm
  • Minimum Bundle Diameter
    30 mm
  • Maximum Bundle Diameter
    110 mm
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • UPC_NO
    00051135034484

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought