Motion
03486 MEDIUM-WALL CABLE SLEEVE IMCSN-1700-25-U 4/0-400 KCMIL 25'

3M
03486 MEDIUM-WALL CABLE SLEEVE IMCSN-1700-25-U 4/0-400 KCMIL 25'

3M™ Heat Shrink Medium-Wall Cable Sleeve IMCSN-1700-25 Black (Printed), 25 ft reel, 1/Case
MI ITEM #03173058
MFR #03486 MEDIUM-WALL CABLE SLEEVE IMCSN-1700-25-U 4/0-400 KCMIL 25'
List Price$487.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03486 MEDIUM-WALL CABLE SLEEVE IMCSN-1700-25-U 4/0-400 KCMIL 25'

3M™ Heat Shrink Medium-Wall Cable Sleeve IMCSN-1700-25 Black (Printed), 25 ft reel, 1/Case
MI ITEM #03173058
MFR #03486 MEDIUM-WALL CABLE SLEEVE IMCSN-1700-25-U 4/0-400 KCMIL 25'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$487.38/each for your price

Overview

Mfr description
03486 MEDIUM-WALL CABLE SLEEVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Superior resistance to abrasion, corrosion and chemicals
  • Offers reliable performance for electrical splices, connections and terminations
  • Suitable for insulating secondary splices, as well as direct buried, submersible and dig-in repairs
  • Made of black cross-linked polyolefin
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
  • RoHS 2011/65/EU Compliant

Specifications

  • Color
    Black
  • Length
  • Material
    Polyolefin
  • Overall Length
    25 ft
  • Inside Diameter
    50 (Expanded) mm, 8 (Recovered) mm
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Superior resistance to abrasion, corrosion and chemicals • Offers reliable performance for electrical splices, connections and terminations • Suitable for insulating secondary splices, as well as direct buried, submersible and dig-in repairs • Made of black cross-linked polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • RoHS 2011/65/EU Compliant
  • Manufacturer Stock Number
    7000031510
  • Manufacturer Upc Number
    00051135034866
  • UPC_NO
    00051135034866

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought