Motion
03627 HOOKIT PAPER DUST FREE DISC 750U 5"XNH DIE# 500FH 5 HOLES 80 E WEIGHT

3M
03627 HOOKIT PAPER DUST FREE DISC 750U 5"XNH DIE# 500FH 5 HOLES 80 E WEIGHT

Hookit™ Paper Disc - 5 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Green Color
Mi Item #03173062
MFR #03627 HOOKIT PAPER DUST FREE DISC 750U 5"XNH DIE# 500FH 5 HOLES 80 E WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03627 HOOKIT PAPER DUST FREE DISC 750U 5"XNH DIE# 500FH 5 HOLES 80 E WEIGHT

Hookit™ Paper Disc - 5 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Green Color
Mi Item #03173062
MFR #03627 HOOKIT PAPER DUST FREE DISC 750U 5"XNH DIE# 500FH 5 HOLES 80 E WEIGHT

Mfr description
03627 HOOKIT PAPER DUST FREE DISC 750U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for shaping filler and stripping paint to metal
  • Ceramic abrasive technology provides fast cut and long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Color
    Green
  • Manufacturer Stock Number
    60010025298
  • Manufacturer Upc Number
    00051135036273
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    5
  • UPC_NO
    00051135036273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)