Motion
08069 PRESS-IN-PLACE EMBLEM ADHESIVE 2"X12"

3M
08069 PRESS-IN-PLACE EMBLEM ADHESIVE 2"X12"

3M™ Press-In-Place Emblem Adhesive, 08069, 2 in x 12 in, 60 rolls per case
MI ITEM #03173083
MFR #08069 PRESS-IN-PLACE EMBLEM ADHESIVE 2"X12"
List Price$123.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08069 PRESS-IN-PLACE EMBLEM ADHESIVE 2"X12"

3M™ Press-In-Place Emblem Adhesive, 08069, 2 in x 12 in, 60 rolls per case
MI ITEM #03173083
MFR #08069 PRESS-IN-PLACE EMBLEM ADHESIVE 2"X12"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.95/each for your price

Overview

Mfr description
08069 PRESS-IN-PLACE EMBLEM ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure sensitive adhesive attaches automotive emblems and trim
  • Simply press emblem onto adhesive and place emblem on vehicle
  • No-mess convenience eliminates messy drips and runs common to conventional glue
  • Requires no trimming as would 2-sided tape
  • Creates a secure and lasting bond

Specifications

  • Length
    2 in
  • Width
    12 in
  • Color
    Transparent
  • Operating Temperature Range
    -20 to +180 °F
  • Manufacturer Upc Number
    00051135080696
  • UPC_NO
    00051135080696

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text