Motion
08107

3M
08107

3M™ Universal Adhesive Clear, 08107, 47.3 mL Cartridge, 6 per case
Mi Item #03173084
MFR #08107
Price$54.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08107

3M™ Universal Adhesive Clear, 08107, 47.3 mL Cartridge, 6 per case
Mi Item #03173084
MFR #08107

Mfr description
08107 UNIVERSAL ADHESIVE CLEAR 50 ML
  • For industrial/occupational use only. Not for consumer sale or use.
  • Two-part urethane technology offers excellent gap filling
  • Delivers fast work time
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.37/each

Specifications

Dimensions

  • Package Size
    1.6 oz
  • Shear Strength
    1100 (Steel) psi

Details

  • Color
    Transparent
  • Cure Time
    1 @ +70°F h
  • Flammability
    Flammable
  • Manufacturer Upc Number
    00051135081075
  • Material Comp
    Urethane
  • Package Type
    Cartridge
  • UPC_NO
    00051135081075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)