Motion
8115

3M
8115

Two Part Structural Adhesives - Black, Epoxy Base, 200 ml, Cartridge, 90 min Cure Time
MI ITEM #03173085
MFR #8115
Price$139.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8115

Two Part Structural Adhesives - Black, Epoxy Base, 200 ml, Cartridge, 90 min Cure Time
MI ITEM #03173085
MFR #8115

Mfr description
08115 PANEL BONDING ADHESIVE 200 ML CART
  • For industrial/occupational use only. Not for consumer sale or use.
  • Recommended by many OEMs
  • Provides corrosion protection with lifetime warranty
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$139.26/each

Specifications

Dimensions

  • Container Size
    6.76 fl oz (US)
  • Package Size
    200 ml
  • Weight
    0.826 lb

Details

  • Application
    Bonding
  • Chemical Base
    Epoxy
  • Color
    Black
  • Container Type
    Cartridge
  • Cure Time
    90 min
  • Manufacturer Upc Number
    00051135081150
  • Package Type
    Cartridge
  • UPC_NO
    00051135081150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)