Motion
08217

3M
08217

Two Part Structural Adhesive - Transparent, Epoxy Base, 200 ml, Cartridge, 5 min Cure Time, Form: Paste
Mi Item #03173090
MFR #08217
Price$144.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08217

Two Part Structural Adhesive - Transparent, Epoxy Base, 200 ml, Cartridge, 5 min Cure Time, Form: Paste
Mi Item #03173090
MFR #08217

Mfr description
08217 UNIVERSAL ADHESIVE CLEAR - 3 200ML
  • For industrial/occupational use only. Not for consumer sale or use.
  • Two-part urethane technology offers excellent gap filling
  • Delivers fast work time
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$144.95/each

Specifications

Dimensions

  • Package Size
    200 ml
  • Weight
    0.901 lb

Details

  • Application
    Bonding
  • Chemical Base
    Epoxy
  • Color
    Transparent
  • Cure Time
    5 min
  • Manufacturer Upc Number
    00051135082171
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Type
    Adhesive
  • UPC_NO
    00051135082171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)