1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
08271 SMC/FIBERGLASS REPAIR ADHESIVE-3 400 ML
3M™ SMC/Fiberglass Repair Adhesive-3, 08271, Green, 400 mL Cartridge, 6 per case
MI ITEM #
03173096
MFR #
08271 SMC/FIBERGLASS REPAIR ADHESIVE-3 400 ML
Price
$241.47
/each
Qty
Add to Cart
Previous Page
Home
3M 08271 SMC/FIBERGLASS REPAIR ADHESIVE-3 400 ML
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
08271 SMC/FIBERGLASS REPAIR ADHESIVE-3 400 ML
3M™ SMC/Fiberglass Repair Adhesive-3, 08271, Green, 400 mL Cartridge, 6 per case
MI ITEM #
03173096
MFR #
08271 SMC/FIBERGLASS REPAIR ADHESIVE-3 400 ML
Mfr description
08271 SMC/FIBERGLASS REPAIR
For industrial/occupational use only. Not for consumer sale or use.
Two-part urethane or two-part epoxy adhesives effectively bond rigid plastic
Commonly used to bond backup strips to SMC and FRP (traditional fiberglass)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$241
.47
/each
Add to Cart
Specifications
Dimensions
Package Size
400 ml
Weight
1.779 lb
Details
Application
Fiberglass
Color
Green
Cure Time
30 min
Manufacturer Stock Number
7000119843
Manufacturer Upc Number
00051135082713
Package Type
Aerosol Can
UPC_NO
00051135082713
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items