Motion
08275

3M
08275

Repair Adhesive - Blue, Epoxy Base, 400 ml, Cartridge, Form: Liquid
MI ITEM #03173100
MFR #08275
Price$252.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08275

Repair Adhesive - Blue, Epoxy Base, 400 ml, Cartridge, Form: Liquid
MI ITEM #03173100
MFR #08275

Mfr description
08275 RIGID PARTS REPAIR ADHESIVE 400 ML
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use as a filler and an adhesive
  • Excellent for use on rigid plastic and fiberglass parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.41/each

Specifications

Dimensions

  • Package Size
    400 ml
  • Weight
    1.779 lb

Details

  • Application
    Plastic Repair
  • Chemical Base
    Epoxy
  • Color
    Blue
  • Manufacturer Catalog Number
    8275
  • Manufacturer Stock Number
    8275
  • Manufacturer Upc Number
    00051135082751
  • Package Type
    Cartridge
  • Product Form
    Liquid
  • Type
    Adhesive
  • UPC_NO
    00051135082751

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)