Motion
08277 FIBERGLASS MATTING ADHESIVE 400 ML

3M
08277 FIBERGLASS MATTING ADHESIVE 400 ML

3M™ Fiberglass Matting Adhesive, 08277, 400 mL Cartridge, 6 per case
Mi Item #03173102
MFR #08277 FIBERGLASS MATTING ADHESIVE 400 ML
Price$241.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08277 FIBERGLASS MATTING ADHESIVE 400 ML

3M™ Fiberglass Matting Adhesive, 08277, 400 mL Cartridge, 6 per case
Mi Item #03173102
MFR #08277 FIBERGLASS MATTING ADHESIVE 400 ML

Mfr description
08277 FIBERGLASS MATTING ADHESIVE 400 ML
  • For industrial/occupational use only. Not for consumer sale or use.
  • A high performance low viscosity two component urethane adhesive
  • Adhesive is used to saturate fiberglass cloth when preparing backup patches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.47/each

Specifications

Dimensions

  • Container Size
    13.50 oz
  • Package Size
    400 ml
  • Specific Gravity
    1.28
  • Weight
    1.779 lb

Details

  • Application
    Fiberglass
  • Application Family
    Fleet and Vehicle
  • Application Temperature Range
    -4 Degrees to 176 °F
  • Chemical Base
    Urethane
  • Color
    Green
  • Cure Time
    60 min
  • Fixture Time
    10 min.
  • Manufacturer Stock Number
    8277
  • Manufacturer Upc Number
    00051135082775
  • Material Comp
    Metal, Plastic
  • Package Type
    Cartridge
  • Substrate
    Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced Polyester
  • UPC_NO
    00051135082775
  • Viscosity
    400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)