Motion
08302

3M
08302

Ultrapro™ Silicone Sealant - 5 oz, Tube, Transparent Color, 45 min Cure Time
MI ITEM #03173104
MFR #08302
Price$56.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08302

Ultrapro™ Silicone Sealant - 5 oz, Tube, Transparent Color, 45 min Cure Time
MI ITEM #03173104
MFR #08302

Mfr description
08302 ULTRAPRO AUTOBODY SEALANT CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quick-skinning, fast-curing and rapid-drying sealant for high-speed application
  • Sealant remains flexible over time
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$56.92/each

Specifications

Dimensions

  • Package Size
    5 oz

Details

  • Color
    Transparent
  • Cure Time
    45 min
  • Manufacturer Upc Number
    00051135083024
  • Material Comp
    Painted Surface
  • Package Type
    Tube
  • UPC_NO
    00051135083024

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)