Specifications
Dimensions
- Package Size0.1 gal (US)
Details
- ColorTransparent
- Cure Time24 hr
- Manufacturer Upc Number00051135084052
- Material CompPainted Surface
- Package TypeCartridge
- Product FormLiquid
- UPC_NO00051135084052
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)