Motion
08475

3M
08475

Film Tape - 3/8 in Width, 20 mil Thickness, 30 ft lENGTH, Rubber Backing Material, Solid Tape Adhsevie Material, Gray
Mi Item #03173109
MFR #08475
Price$47.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08475

Film Tape - 3/8 in Width, 20 mil Thickness, 30 ft lENGTH, Rubber Backing Material, Solid Tape Adhsevie Material, Gray
Mi Item #03173109
MFR #08475

Mfr description
08475 SEAM SEALER TAPE 3/8"X30'
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast, effective means of duplicating the look and function of factory sealers
  • Immediately paintable, saving time vs. liquid sealers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.70/each

Specifications

Dimensions

  • Length
    30 ft
  • Thickness
    20 mil
  • Width
    3/8 in

Details

  • Adhesive Material
    Solid Tape
  • Backing Material
    Rubber
  • Color
    Gray
  • Manufacturer Stock Number
    70006289634
  • Manufacturer Upc Number
    00051135084755
  • UPC_NO
    00051135084755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)