Motion
08505

3M
08505

Silicone Sealant - 10 oz, Cartridge, Beige Color, 24 hr Cure Time
MI ITEM #03173111
MFR #08505
Price$73.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08505

Silicone Sealant - 10 oz, Cartridge, Beige Color, 24 hr Cure Time
MI ITEM #03173111
MFR #08505

Mfr description
08505 FAST 'N FIRM SEAM SEALER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heavy bodied sealer for sealing exterior joints and seams
  • Quick skinning and fast curing sealer reduces waste time
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.86/each

Specifications

Dimensions

  • Package Size
    10 oz

Details

  • Application
    Sealing
  • Color
    Beige
  • Cure Time
    24 hr
  • Manufacturer Upc Number
    00051135085059
  • Material Comp
    Metal
  • Package Type
    Cartridge
  • Product Form
    Solid
  • UPC_NO
    00051135085059

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)