Motion
08610

3M
08610

Windo-Weld™ Flashing Tape - 1/4 in Width, 0.3150 in, 8 mm Thickness, 15 ft lENGTH, Elastometric Film Backing Material, Butyl Adhsevie Material, Beige
MI ITEM #03173118
MFR #08610
Price$53.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08610

Windo-Weld™ Flashing Tape - 1/4 in Width, 0.3150 in, 8 mm Thickness, 15 ft lENGTH, Elastometric Film Backing Material, Butyl Adhsevie Material, Beige
MI ITEM #03173118
MFR #08610

Mfr description
08610 WINDO-WELD ROUND RIBBON SEALER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Controlled compressability allows for easy installation
  • Ribbon sealer will not squeeze out, providing performance longevity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.85/each

Specifications

Dimensions

  • Length
    15 ft
  • Thickness
    8 mm, 0.3150 in
  • Width
    1/4 in

Details

  • Adhesive Material
    Butyl
  • Backing Material
    Elastometric Film
  • Color
    Beige
  • Manufacturer Stock Number
    62533461109
  • Manufacturer Upc Number
    00051135086100
  • UPC_NO
    00051135086100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)