Motion
08611

3M
08611

Windo-Weld™ Flashing Tape - 5/16 in Width, 0.3150 in, 8 mm Thickness, 15 ft lENGTH, Elastometric Film Backing Material, Butyl Adhsevie Material, Beige
Mi Item #03173119
MFR #08611
Price$49.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08611

Windo-Weld™ Flashing Tape - 5/16 in Width, 0.3150 in, 8 mm Thickness, 15 ft lENGTH, Elastometric Film Backing Material, Butyl Adhsevie Material, Beige
Mi Item #03173119
MFR #08611

Mfr description
08611 WINDO-WELD ROUND RIBBON SEALER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Controlled compressability allows for easy installation
  • Ribbon sealer will not squeeze out, providing performance longevity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.21/each

Specifications

Dimensions

  • Length
    15 ft
  • Thickness
    0.3150 in, 8 mm
  • Width
    5/16 in

Details

  • Adhesive Material
    Butyl
  • Backing Material
    Elastometric Film
  • Color
    Beige
  • Manufacturer Stock Number
    62533461117
  • Manufacturer Upc Number
    00051135086117
  • UPC_NO
    00051135086117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)