Motion
08641

3M
08641

Two Part Structural Adhesive - Black, 47.3 ml, Cartridge, 24 hr Cure Time, Form: Paste
Mi Item #03173127
MFR #08641
Price$59.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08641

Two Part Structural Adhesive - Black, 47.3 ml, Cartridge, 24 hr Cure Time, Form: Paste
Mi Item #03173127
MFR #08641

Mfr description
08641 CHANNEL BONDING & SIDELITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Epoxy for bonding glass to metal or plastic on vehicles
  • Recommended for either stationary or movable glass applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.95/each

Specifications

Dimensions

  • Package Size
    47.3 ml
  • Weight
    0.22 lb

Details

  • Application
    Bonding
  • Color
    Black
  • Cure Time
    24 hr
  • Manufacturer Upc Number
    00051135086414
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Type
    Adhesive
  • UPC_NO
    00051135086414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)