Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08731 MEDIUM-STRENGTH THREADLOCKER BLUE 0.34 OZ BOTTLE

Threadlocker - Medium, Red, 0.34 oz, Bottle
MI ITEM #03173138
MFR #08731 MEDIUM-STRENGTH THREADLOCKER BLUE 0.34 OZ BOTTLE

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08731 MEDIUM-STRENGTH THREADLOCKER
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Threadlocking Strength
    Medium
  • Operating Temperature Range
    -65 to +300 °F
  • Application
    General Industrial
  • Color
    Red
  • Cure Time
    24 hr
  • Breakaway Torque Strength
    200 in
  • Prevailing Torque Strength
    60 in
  • Package Type
    Bottle
  • Package Size
    0.34 oz
  • UPC_NO
    00051135087312

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text