Specifications
Dimensions
- Container Size18-1/2 oz
- Weight2.161 lb
Details
- ColorBlack
- CompositionWater-Based
- Container TypeAerosol Can
- Manufacturer Upc Number00051135088043
- UPC_NO00051135088043
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)