1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
08864 BODY SCHUTZ RUBBERIZED COATING BLACK 1 QUART
3M™ Body Schutz™ Rubberized Coating Black, 08864, 1 quart, 6 per case
MI ITEM #
03173146
MFR #
08864 BODY SCHUTZ RUBBERIZED COATING BLACK 1 QUART
Price
$101.59
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Corrosion-Inhibiting Coatings
Corrosion and Rust Inhibitors
3M 08864 BODY SCHUTZ RUBBERIZED COATING BLACK 1 QUART
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
08864 BODY SCHUTZ RUBBERIZED COATING BLACK 1 QUART
3M™ Body Schutz™ Rubberized Coating Black, 08864, 1 quart, 6 per case
MI ITEM #
03173146
MFR #
08864 BODY SCHUTZ RUBBERIZED COATING BLACK 1 QUART
Mfr description
08864 BODY SCHUTZ RUBBERIZED COATING
For industrial/occupational use only. Not for consumer sale or use.
Protective coating helps protect underside of vehicle from corrosion and chips
Rubberized properties can reduce road noise for a quieter ride
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$101
.59
/each
Add to Cart
Specifications
Dimensions
Container Size
32 oz
Weight
1.928 lb
Details
Color
Black
Composition
Petroleum-Based
Container Type
Can
Form
Liquid
Manufacturer Upc Number
00051135088647
Maximum Temperature
+200 °F
UPC_NO
00051135088647
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items