Motion
08949 NO CLEANUP ROCKER GARD COATING 22 FL OZ/650 ML

3M
08949 NO CLEANUP ROCKER GARD COATING 22 FL OZ/650 ML

3M™ No Cleanup Rocker Gard™ Coating, 08949, 22 fl oz, 6 per case
MI ITEM #03173151
MFR #08949 NO CLEANUP ROCKER GARD COATING 22 FL OZ/650 ML
Price$87.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08949 NO CLEANUP ROCKER GARD COATING 22 FL OZ/650 ML

3M™ No Cleanup Rocker Gard™ Coating, 08949, 22 fl oz, 6 per case
MI ITEM #03173151
MFR #08949 NO CLEANUP ROCKER GARD COATING 22 FL OZ/650 ML

Mfr description
08949 NO CLEANUP ROCKER GARD COATING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Spray-on coating for under the paint protection of auto bodies
  • Resists chips and abrasion on rocker panels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$87.54/each

Specifications

Dimensions

  • Container Size
    24 oz
  • Net Weight
    22 fl oz (US)
  • Weight
    1.534 lb

Details

  • Color
    Brown
  • Composition
    Styrene-Butadiene Rubber, Toluene, Xylene
  • Form
    Liquid
  • Manufacturer Upc Number
    00051135089491
  • Maximum Temperature
    +200 °F
  • UPC_NO
    00051135089491

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)