Motion
08964 NO CLEANUP HIGH COVERAGE BODY SCHUTZ COATING 22 FL OZ

3M
08964 NO CLEANUP HIGH COVERAGE BODY SCHUTZ COATING 22 FL OZ

3M™ No Cleanup High Coverage Body Schutz Coating, 08964, 22.4 fl oz, 6 per case
MI ITEM #03173156
MFR #08964 NO CLEANUP HIGH COVERAGE BODY SCHUTZ COATING 22 FL OZ
List Price$85.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08964 NO CLEANUP HIGH COVERAGE BODY SCHUTZ COATING 22 FL OZ

3M™ No Cleanup High Coverage Body Schutz Coating, 08964, 22.4 fl oz, 6 per case
MI ITEM #03173156
MFR #08964 NO CLEANUP HIGH COVERAGE BODY SCHUTZ COATING 22 FL OZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$85.09/each for your price

Overview

Mfr description
08964 NO CLEANUP HIGH COVERAGE BODY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium undercoating provides our best available protection for vehicle undercarriages
  • Medium-coarse fluid is formulated for wide, consistent spray coverage for efficiency
  • High-build capabilities are suitable for a range of heavy-textured sound deadening applications
  • Excellent resistance to chipping
  • Dries in as little as 30 minutes; fully paintable in as little as 2 hours

Specifications

  • Composition
    Styrene-Butadiene Rubber
  • Container Size
    24 oz
  • Container Type
    Can
  • Form
    Liquid
  • Net Weight
    22 fl oz (US)
  • Color
    Black
  • Maximum Temperature
    +200 °F
  • Manufacturer Upc Number
    00051135089644
  • UPC_NO
    00051135089644
  • Weight
    2.202 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text