Specifications
Dimensions
- Cartridge Size450 ml
Details
- ApplicationAdhesives, Caulk
- ColorMulti-Color
- Manufacturer Upc Number00051135089910
- Product TypesGun
- TypeManual
- UPC_NO00051135089910
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)