Motion
13937 HOOKIT FILM DISC 360L 6"XNH P600

3M
13937 HOOKIT FILM DISC 360L 6"XNH P600

Hookit™ Coated Finishing Disc - 6.0000 in Disc Dia, Aluminum Oxide, P600 Grit, 10000 rpm
Mi Item #03173165
MFR #13937 HOOKIT FILM DISC 360L 6"XNH P600
Price$1.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13937 HOOKIT FILM DISC 360L 6"XNH P600

Hookit™ Coated Finishing Disc - 6.0000 in Disc Dia, Aluminum Oxide, P600 Grit, 10000 rpm
Mi Item #03173165
MFR #13937 HOOKIT FILM DISC 360L 6"XNH P600

Mfr description
13937 HOOKIT FILM DISC 360L 6"XNH P600
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.45/each

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding
  • Backing Material
    Film
  • Color
    Purple
  • Grit Number
    P600
  • Manufacturer Stock Number
    60600110591
  • Manufacturer Upc Number
    00051135139370
  • Max Rpm
    10000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051135139370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)