Motion
14004 STIKIT FILM DISC ROLL 360L 6"XNH P600

3M
14004 STIKIT FILM DISC ROLL 360L 6"XNH P600

3M™ Stikit™ Film Disc Roll 360L, P600, 6 in x NH, Die 600Z, 125 discs per roll, 4 per case
MI ITEM #03173173
MFR #14004 STIKIT FILM DISC ROLL 360L 6"XNH P600
Price$148.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14004 STIKIT FILM DISC ROLL 360L 6"XNH P600

3M™ Stikit™ Film Disc Roll 360L, P600, 6 in x NH, Die 600Z, 125 discs per roll, 4 per case
MI ITEM #03173173
MFR #14004 STIKIT FILM DISC ROLL 360L 6"XNH P600

Mfr description
14004 STIKIT FILM DISC ROLL 360L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.90/each

Specifications

Dimensions

  • Backing Weight
    3 mil
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Color
    Purple
  • Grit Number
    P600
  • Manufacturer Stock Number
    60600110716
  • Manufacturer Upc Number
    00051135140048
  • Number Of Discs
    125
  • UPC_NO
    00051135140048

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)