Motion
14005 STIKIT FILM DISC ROLL 360L 6"XNH P500

3M
14005 STIKIT FILM DISC ROLL 360L 6"XNH P500

3M™ Stikit™ Film Disc Roll 360L, P500, 6 in x NH, Die 600Z, 125 discs per roll, 4 per case
MI ITEM #03173174
MFR #14005 STIKIT FILM DISC ROLL 360L 6"XNH P500
List Price$148.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14005 STIKIT FILM DISC ROLL 360L 6"XNH P500

3M™ Stikit™ Film Disc Roll 360L, P500, 6 in x NH, Die 600Z, 125 discs per roll, 4 per case
MI ITEM #03173174
MFR #14005 STIKIT FILM DISC ROLL 360L 6"XNH P500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$148.90/each for your price

Overview

Mfr description
14005 STIKIT FILM DISC ROLL 360L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
  • Open coat construction helps reduce loading and provides a more aggressive cut
  • 3M™ Stikit™ adhesive backing allows for quick application and easy removal
  • Convenient rolls eliminate the need to remove disc liners from individual discs

Specifications

  • Grit Number
    P500
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    125
  • Backing Weight
    3 mil
  • Backing Material
    Film
  • Manufacturer Stock Number
    60600110708
  • Manufacturer Upc Number
    00051135140055
  • UPC_NO
    00051135140055
  • Overall Diameter
    6 in
  • Color
    Purple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text