Motion
27706 PHOTOLUMINESCENT FILM 6900 3"X50YD

3M
27706 PHOTOLUMINESCENT FILM 6900 3"X50YD

Adhesive-Backed Floor Marking or Safety Tape - Length: 50 yd, Width: 3 in, White/Green
MI ITEM #03173186
MFR #27706 PHOTOLUMINESCENT FILM 6900 3"X50YD
Your Price$641.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27706 PHOTOLUMINESCENT FILM 6900 3"X50YD

Adhesive-Backed Floor Marking or Safety Tape - Length: 50 yd, Width: 3 in, White/Green
MI ITEM #03173186
MFR #27706 PHOTOLUMINESCENT FILM 6900 3"X50YD

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$641.13/each(List $703.79)

Overview

Mfr description
27706 PHOTOLUMINESCENT FILM 6900 3"X50YD
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    White/Green
  • Length
    50 yd
  • Width
    3 in
  • Material
    Film
  • Pattern
    Solid Color
  • Roll Length
    50 yd
  • Manufacturer Upc Number
    00051135277065
  • UPC_NO
    00051135277065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text