Overview
Mfr description
30759 HIGH INTENSITY GRADE PRISMATIC
- For industrial/occupational use only. Not for consumer sale or use.
- Durable, tough topcoat aids against scuffs and scratches
- Improved optical package increases nighttime visibility
- Meets multiple specifications
- Provides high levels of retroreflectivity for multiple traffic situations
Specifications
- ColorOrange
- Length50 yd
- Width30 in
- Product TypeReflective Tape
- Manufacturer Upc Number00051135307595
- UPC_NO00051135307595
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data