Overview
Mfr description
30769 HIGH INTENSITY GRADE PRISMATIC
- For industrial/occupational use only. Not for consumer sale or use.
- Suitable for many traffic signs
- Durable
- tougher topcoat aids against scuffs and scratches
- Vivid daytime colors provide 24-hourperformance with increased daytime visibility.
- Exceeds ASTM D 4956 Spec Type III and IV
- Excellent choice for FHWA Minimum Retroreflectivity Compliance
- Performance warranted for up to 10 years
- Reliable performance of polycarbonate cube corners
- For important details regarding substrate selection and sheeting application, see Information Folder 1.7
Specifications
- ColorYellow
- Length50 yd
- Width48 in
- Product TypeReflective Tape
- Manufacturer Upc Number00051135307694
- UPC_NO00051135307694
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data