Specifications
Dimensions
- Length50 yd
- Width48 in
Details
- ColorBlue
- Manufacturer Stock Number7000004884
- Manufacturer Upc Number00051135307724
- UPC_NO00051135307724
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)