Motion
7000129404

3M
7000129404

3M™ Diamond Grade™ Trailer Marking Kit for 48 ft Trailer, Strips
Mi Item #03173211
MFR #7000129404
Price$104.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000129404

3M™ Diamond Grade™ Trailer Marking Kit for 48 ft Trailer, Strips
Mi Item #03173211
MFR #7000129404

Mfr description
30859 DIAMOND GRADE CONSPICUITY MARKING
  • DOT C2 certified
  • Meets and exceeds the NHTSA requirements, 49 CFR 571.108 (or FMVSS 108), Section S8.2.1 for conspicuity retroreflective sheeting.
  • Highly reflective at wide angles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.07/each

Specifications

Dimensions

  • Length
    48 ft

Details

  • Backing Material
    Synthetic Resin
  • Color
    Red, White
  • Manufacturer Upc Number
    00051138299712
  • Material
    Flexible Prismatic
  • Product Type
    Reflective Tape
  • Standards Met
    DOT Mark
  • UPC_NO
    00051138299712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)