Motion
30946 DIAMOND GRADE CONSPICUITY MARKING 983-72 ES RED 2"X7"CUT 2"X50YD

3M
30946 DIAMOND GRADE CONSPICUITY MARKING 983-72 ES RED 2"X7"CUT 2"X50YD

Reflective Tape - 2 in Width, 50 yd Length, Polyethylene Backing Material, Red
MI ITEM #03173224
MFR #30946 DIAMOND GRADE CONSPICUITY MARKING 983-72 ES RED 2"X7"CUT 2"X50YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30946 DIAMOND GRADE CONSPICUITY MARKING 983-72 ES RED 2"X7"CUT 2"X50YD

Reflective Tape - 2 in Width, 50 yd Length, Polyethylene Backing Material, Red
MI ITEM #03173224
MFR #30946 DIAMOND GRADE CONSPICUITY MARKING 983-72 ES RED 2"X7"CUT 2"X50YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30946 DIAMOND GRADE CONSPICUITY MARKING
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Red
  • Backing Material
    Polyethylene
  • Length
    50 yd
  • Width
    2 in
  • Product Type
    Reflective Tape
  • Manufacturer Upc Number
    00051135309469
  • UPC_NO
    00051135309469

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought